Frigidaire

36 x 2-3/4 in. 5-Burner Electric Cooktop in Stainless Steel

Part #FFGEC3665KS  |  Manufacturer Part #FGEC3665KS

Color/Finish:
Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

AMP: 40

Burner Type: Smoothtop

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 21-1/2 in

Height: 2-3/4 in

Number Of Elements: 5

Power Source: Electric

Volts: 208/240V

Watts: 3000

Width: 36 in