9.4 cu. ft. Combination Washer/Dryer in White

This product has been replaced by

Frigidaire White 3.9 cu. ft. Combination Washer/Dryer
Frigidaire 3.9 cu. ft. Combination Washer/Dryer in White
Manufacturer Part #FLCE7522AW
You last purchased this on
 
Frigidaire

9.4 cu. ft. Combination Washer/Dryer in White

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Frigidaire White 3.9 cu. ft. Combination Washer/Dryer
Frigidaire 3.9 cu. ft. Combination Washer/Dryer in White
Manufacturer Part #FLCE7522AW
Frigidaire

9.4 cu. ft. Combination Washer/Dryer in White

  • Fast #
  • Part #FFFLE3900UW
  • Item #7546387
  • Manufacturer Part #FFLE3900UW
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Quick Wash and Dry Cycles Save You Time
  • Largest Laundry Center Washer Capacity Allows You To Wash More Clothes
  • Excellent Cleaning Performance
  • Laundry Cycle Status Lights Keep You Informed
  • 6 Different Dry Cycles To Fit Your Needs
  • 4 Timed Dryer Cycles
  • 10 Different Wash Cycles To Fit Your Needs
  • MaxFill™ Gives You The Maximum Water For The Ultimate Clean
  • 850 RPM spin speed
  • Convenient End-of-Cycle Signal
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
30
Application:
Laundry
CEC Compliant:
For Sale in CA
Capacity:
9.4 cu ft
Color Finish Category:
Whites
Color Finish Name:
White
Control Type:
Turn Knob
Depth:
31-1/2 in
Energy Star Compliant:
No
Height:
76 in
Interior Light:
No
Power Source:
Electric
UL Listed:
No
Volts:
240V
WaterSense Labeled:
No
Width:
27 in