0 items

Frigidaire 4.2 cf Electric Free Standing Manual Clean Range

FFFEF3013L

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Even baking technology
  • Hi/Lo broil option
  • Ready-Select™ controls
  • Smooth surface radiant cooktop
  • SpaceWise™ expandable element and storage drawer

SPECIFICATIONS

AMP
40
Capacity
4.2 cu ft
Color Finish
White
Color Finish Category
Whites
Depth
28-1/2 in
Height
47 in
Installation Type
Freestanding
Power Source
Electric
UL Listed
Yes
Volts
240V
Width
29-7/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday