0 items

Frigidaire 4.2 cf Natural Gas Manual Clean Free Standing Range

FFFGF3011L

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 4.2 cu. ft.
  • 47" H x 29 7/8" W x 28 1/2" D
  • Bright lighting
  • Broil and Serve™ drawer
  • Even baking technology
  • Four 9000 BTU burners
  • Hi/Lo broil option
  • Large capacity oven
  • Ready-Select™ controls
  • Steel burner grates

SPECIFICATIONS

ADA Compliant
No
AMP
15
Capacity
4.2 cu ft
Color Finish
White
Color Finish Category
Whites
Depth
28-1/2 in
Fuel Type
Natural Gas
Height
47-1/2 in
Installation Type
Freestanding
Power Source
Gas
Volts
120V
Width
29-7/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday