Frigidaire

4 cf Topmount Refrigerator in Stainless Steel

Part #FFGHT1846QF  |  Manufacturer Part #FGHT1846QF

Color/Finish:
Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Green

Specifications

ADA Compliant: Yes

AMP: 15, 6

CEC Compliant: For Sale in CA

CSA Certified: Yes

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 29-7/8 in

Energy Star Compliant: Yes

Freezer Capacity Cu ft : 4 cu ft

Green: Energy Star, Yes

Height: 66-1/8 in

Installation Type: Top Mount

Interior Light: Yes

Power Source: Electric

Refrigerator Capacity Cu Ft : 14.1 cu ft

Refrigerator Type: Top Mount Freezer

UL Listed: No

Volts: 120V

Width: 30 in