Frigidaire 42-3/4 in. Refrigerator Door Gasket

F241872513

Length

42-3/4 in

$108.67

EACH
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Height
1-1/4 in
Length
42-3/4 in
NSF Certified
No
Type
Refrigerator Parts
Width
29-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday