0 items

Frigidaire 46-5/8 x 29-7/8 in. 4.2 cf 4-Burner Freestanding Gas Range

FFFGF3051T

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
AMP
5
BTU
76500
CSA Certified
Yes
Capacity
4.20 cu ft
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
29-1/4 in
ETL Listed
No
Fuel Type
LP Gas, Natural Gas
Height
46-5/8 in
Installation Type
Freestanding
Power Source
Gas
UL Listed
No
Volts
120V
Width
29-7/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday