29-7/8 in. Electric 5-Burner Smoothtop Freestanding Range in White

You last purchased this on
 
Frigidaire

SpaceWise® 29-7/8 in. Electric 5-Burner Smoothtop Freestanding Range in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Frigidaire

SpaceWise® 29-7/8 in. Electric 5-Burner Smoothtop Freestanding Range in White

  • Fast #
  • Part #FFFEF3054TW
  • Item #7316278
  • Manufacturer Part #FFEF3054TW
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
AMP:
40
Application:
Residential
Automatic Shut-Off:
No
Burner Type:
Smoothtop
Capacity:
5.3 cu ft
Collection:
SpaceWise®
Color Finish Category:
Whites
Color Finish Name:
White
Control Type:
Turn Knob
Depth:
28-1/2 in
Display Type:
Digital
ETL Listed:
No
Energy Star Compliant:
No
Height:
47 in
Installation Type:
Freestanding
Maximum Capacity:
5.3 cu ft
Number of Elements:
5
Power Source:
Electric
Self Clean:
Yes
Smart Home Enabled:
No
Type:
FFFEF3054TW
UL Listed:
Yes
Volts:
120/208/240V
Watts:
3000 W
Width:
29-7/8 in