0 items

Frigidaire 47 x 29-7/8 in. 5.0 cf 5-Burner Freestanding Gas Range

FFFGF3054T

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
AMP
5
BTU
17000
Capacity
5 cu ft
Color Finish
White
Color Finish Category
Whites
Depth
29-1/4 in
ETL Listed
No
Height
47 in
Installation Type
Freestanding
Power Source
Gas
UL Listed
No
Volts
120V
Width
29-7/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday