Frigidaire 47 x 29-7/8 in. 5.3 cf 3000W 4-Burner Freestanding Electric Range

FFFEF3054T

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
AMP
40
Capacity
5.3 cu ft
Color Finish
White
Color Finish Category
Whites
Depth
28-1/2 in
ETL Listed
No
Height
47 in
Installation Type
Freestanding
Power Source
Electric
UL Listed
Yes
Volts
120/208/240V
Watts
3000
Width
29-7/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday