Frigidaire

48 in. Electric Free Standing Range in White

Part #FFFEF3009PW  |  Manufacturer Part #FFEF3009PW

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Store-More™ drawers provide the kitchen with more storage space storage drawer
  • Color coordinated door with large window
  • Bright lighting makes it easy to see what is inside
  • Manual clean oven
  • Features both high and low broil options
  • Designed, engineered and assembled in America

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

AMP: 40

Capacity: 4.2 cu ft

Color Finish: White

Color Finish Category: Whites

Depth: 28-1/2 in

Height: 47-1/2 in

Installation Type: Freestanding

Power Source: Electric

Type: FFFEF3009PW

Volts: 220V

Width: 29-7/8 in