29-7/8 in. Gas 5-Burner Sealed Freestanding Range in Stainless Steel
Gallery 29-7/8 in. Gas 5-Burner Sealed Freestanding Range in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Effortless™ convection simplifies cooking with automated temperature conversions
- Quick boil option
- Smudge-Proof™ surface resists fingerprints and is easy to clean surface
- SpaceWise® half rack allowing for cooking multiple dishes
- Made in the USA
- Quick self clean cycle
- Quick preheat and even baking technology
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- BTU:
- 17000
- Burner Type:
- Sealed
- CSA Certified:
- Yes
- Capacity:
- 5 cu ft
- Collection:
- Gallery
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 28-1/2 in
- Fuel Type:
- Natural Gas
- Height:
- 47-1/2 in
- Installation Type:
- Freestanding
- MBH:
- 17
- Number of Burners:
- 5
- Power Source:
- Gas
- Self Clean:
- Yes
- Volts:
- 120V
- Width:
- 29-7/8 in