30 in. Electric 5-Burner Smoothtop Freestanding Range in Stainless Steel
This product has been replaced by
Manufacturer Part #PCFE3078AF
Professional 30 in. Electric 5-Burner Smoothtop Freestanding Range in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- Application:
- Residential
- Automatic Shut-Off:
- Yes
- Burner Type:
- Radiant
- Capacity:
- 5.1 cu ft
- Collection:
- Professional
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Smudge-Proof™ Stainless Steel
- Control Type:
- Knob
- Depth:
- 26 in
- Display Type:
- Digital
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 36-5/8 in
- Installation Type:
- Freestanding
- Maximum Capacity:
- 5.1 cu ft
- Number of Elements:
- 5
- Power Source:
- Electric
- Self Clean:
- Yes
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 3000 W
- Width:
- 29-7/8 in