Frigidaire

5.3 CF 30 in. Self Cleaning Free Standing Electric Range in Black

Part #FFFEF3018LB  |  Manufacturer Part #FFEF3018LB

Color/Finish:
Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Store-More™ drawers provide the kitchen with more storage space storage drawer
  • Even baking technology ensures even baking every time
  • Delay start baking option
  • Features a timed cooking option
  • Self-cleaning feature offers a delay clean option
  • Extra-large window
  • Features both high and low broil options
  • Bright lighting makes it easy to see what is inside

Specifications

ADA Compliant: No

AMP: 40

Burner Type: Radiant

CSA Certified: Yes

Capacity: 5.3 cu ft

Color Finish: Black

Color Finish Category: Blacks

Depth: 28-1/2 in

Height: 47 in

Installation Type: Freestanding

Number Of Elements: 4

Power Source: Electric

Type: FFFEF3018LB

UL Listed: Yes

Volts: 240V

Width: 29-7/8 in