Frigidaire 5.3 CF 30 in. Self Cleaning Free Standing Smoothtop Electric Range in Stainless Steel

FFFEF3048LS

Color Finish

(Pricing is for Stainless Steel)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Automatic shut-off after 12 hours
  • Color coordinated door with large window
  • Designed, engineered and assembled in America
  • Extra-large window
  • Features a kitchen timer and a timed cook option
  • Ready-Select® controls provides easy option selection
  • Self-cleaning feature offers a delay clean option
  • Store-More™ drawers provide the kitchen with more storage space storage drawer

SPECIFICATIONS

ADA Compliant
No
AMP
40
CSA Certified
Yes
Capacity
5.3 cu ft
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
28-13/32 in
Height
47-3/4 in
Installation Type
Freestanding
Power Source
Electric
UL Listed
Yes
Volts
240V
Watts
13.3
Width
29-7/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday