Frigidaire

5.3 CF Electric Self Cleaning Coil Range in Stainless Steel

Part #FFFEF3015LS  |  Manufacturer Part #FFEF3015LS

Color/Finish:
Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Store-More™ drawers provide the kitchen with more storage space storage drawer
  • Ready-Select® controls provides easy option selection
  • Color coordinated door with large window
  • Features a kitchen timer and a timed cook option
  • Features delayed start, 3 and 4 hour 1-touch self cleaning options
  • Features both high and low broil options
  • Large window
  • Designed, engineered and assembled in America

Specifications

ADA Compliant: No

AMP: 40

Burner Type: Coil

Capacity: 5.3 cu ft

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 28-1/2 in

Height: 47 in

Installation Type: Freestanding

Number Of Burners: 4

Power Source: Electric

Self Clean: Yes

Type: FFFEF3015LS

Volts: 240V

Watts: 12.3

Width: 29-7/8 in