5.5 cf Laundry Center with Gas Dryer in White
5.5 cf Laundry Center with Gas Dryer in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Nine wash cycles
- Three temperature selections
- 3.3 cu. ft. washer
- Four temperature selections
- Nine dry cycles
- 5.5 cu. ft. dryer
Documents
Specifications
- CEC Compliant:
- For Sale in CA
- Capacity:
- 5.5 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 31-1/2 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 76 in
- Maximum Capacity:
- 8.8 cu ft
- Power Source:
- Gas
- Type:
- FFFLG2022MW
- Volts:
- 120V
- WaterSense Labeled:
- No
- Width:
- 27 in