Frigidaire

69-7/8 x 34-3/4 in. 26.7 cf Freestanding French Door Refrigerator in Stainless Steel

Part #FFPBS2778UF  |  Manufacturer Part #FPBS2778UF

Color/Finish:
Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

AMP: 15

Bulb Type: LED

CEC Compliant: For Sale in CA

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Control Type: Electronic

Depth: 34-3/4 in

ETL Listed: No

Energy Star Compliant: No

Freezer Capacity Cu ft : 8.7 cu ft

Height: 69-7/8 in

Installation Type: Freestanding

Interior Light: Yes

Lead Law Compliant: Yes

Material: Stainless Steel

Number of Shelves: 4

Power Source: Electric

Refrigerator Capacity Cu Ft : 18 cu ft

Refrigerator Type: French Door

Smart Home Enabled: No

UL Listed: No

Volts: 115V

Weight: 365

Width: 36 in