0 items

Frigidaire Gallery 7-Cycle 5-Level Undercounter Dishwasher

FFGHD2465N

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Decibel Rating (dB): 53
  • Number of cycles: 7

SPECIFICATIONS

ADA Compliant
No
AMP
15
Collection
Gallery
Color Finish
Black
Color Finish Category
Blacks
Depth
25 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
35 in
Power Source
Electric
Volts
120V
Width
24 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday