23-3/4 in. 14 Place Settings Dishwasher in Stainless Steel
Gallery® 23-3/4 in. 14 Place Settings Dishwasher in Stainless Steel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Application:
- Residential
- Automatic Shut-Off:
- No
- CEC Compliant:
- For Sale in CA
- Capacity:
- 14 Place Settings
- Collection:
- Gallery®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Digital
- Decibel Rating (dB):
- 51 dB
- Depth:
- 24-1/4 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 35-3/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- Yes
- Number of Settings:
- 14
- Power Source:
- Electric
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- WaterSense Labeled:
- No
- Width:
- 24 in