70 pt 7.8A Dehumidifier
70 pt 7.8A Dehumidifier
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Effortless™ Clean Filter, Our removable, washable filter reduces bacteria, room odors and other airborne particles for a healthier, more comfortable environment.
- Effortless™ Humidity Control, Allows you to control the amount of humidity in your room for maximum comfort.
- Improves Home Environment, Protects your home from mold and mildew caused by excess moisture – and helps eliminate bacteria in the air that can make breathing difficult.
- Continuous Drain Option, Continuously drains your dehumidifier – so you don’t have to empty the water bucket.
- Automatic Shut Off, Unit shuts off automatically when the water tank is almost full.
- Full Tank Alert System, Alerts you when your water tank nears capacity and it is time to empty the water bucket.
- ENERGY STAR® Certified, Use less energy, reducing your energy usage and ultimately lowering your utility bills.
- Ready-Select® Controls, Easily select options with the touch of a button.
- SpaceWise® Portable Design, Caster wheels and handles make it easy to move your unit from room to room.
- Front Loading Bucket with Carrying Handle and Splash Guard, Water bucket is conveniently located in the front of the unit for easy access, while the carry handle and splash guard make emptying your bucket hassle-free.
Specifications
- AMP:
- 7.8
- CEC Compliant:
- For Sale in CA
- Height:
- 24-3/4 in
- Length:
- 11-5/16 in
- Moisture Removal:
- 70
- Type:
- FFAD704DWD
- Volts:
- 115V
- Width:
- 16-1/8 in