Frigidaire 7700 BTU 11.32 Amp, 2.1 Amp and 2.4 Amp 265V PTAC Heat Pump

FFRP77PTV3A

Manufacturer Part #: FRP77PTV3A

BTU

7700

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Ready-Select® electronic controls
  • Effortless™ auto freeze protection

SPECIFICATIONS

AMP
11.32, 2.1, 2.4
BTU
7700
BTU Cooling Rating
7200 Btu/h
BTU Heat Rating
10200 Btu/h
CEC Compliant
For Sale in CA
Dehumidification Pts Hr
1.7
Depth
13-81/100 in
EER
12
Height
16 in
Max CFM
295
Refrigerant
R-410A
UL Listed
Yes
Volts
265V
Watts
3000
Width
42 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday