89-1/2 in. Rubber Dryer Drum Belt

Part #F137292700  |  Item #5152686  |  Manufacturer Part #137292700

Length:

89-1/2 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Replacement part for dryer drum belts

Specifications

Brand Model Compatibility: Electrolux, Gibson, Kelvinator, Westinghouse, Crosley, Kenmore and Tappan Dryers

Color Finish: Black

Color Finish Category: Blacks

Energy Star Compliant: No

GSA Approved: No

Length: 89-1/2 in

Material: Rubber

Product Type: Drum Belt

UL Listed: No