Frigidaire

9400 Btu/h 208/230V 13.6 Amp, 15 Amp, 3.7 Amp and 3.9 Amp PTAC Air Conditioner

Part #FFFRP092LT3  |  Manufacturer Part #FFRP092LT3

BTU Cooling Rating:

9400 Btu/h
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

AMP: [13.6, 15, 3.7, 3.9]

BTU Cooling Rating: 9400 Btu/h

BTU Heat Rating: 8300 Btu/h

CEC Compliant: For Sale in CA

CFM: 294

Dehumidification Pts Hr : 2.1

Depth: 21-3/4 in

Energy Star Compliant: No

Height: 16 in

Max CFM: 330

Plug Type: 6-15P

Refrigerant: R-410A

Tonnage: 1 Ton

Type: FFFRP092LT3

Volts: 208/230V

Watts: 2450

Width: 42 in