Frigidaire

Bottle Wine Cooler in Black and Stainless Steel

Part #FFGWC4633SS  |  Manufacturer Part #FGWC4633SS

Color/Finish:
Black/Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

AMP: 15

CEC Compliant: For Sale in CA

CSA Certified: Yes

Capacity: 5.1 cu ft

Color Finish: Black/Stainless Steel

Color Finish Category: Blacks

Depth: 22-1/2 in

Energy Star Compliant: No

Height: 32-1/2 in

Installation Type: [Built-in, Freestanding]

Interior Light: Yes

Power Source: Electric

Refrigerator Type: Wine Coolers

Temperature Range: 41 to 64 Deg F

Volts: 120V

Width: 23-1/2 in