0 items

Frigidaire Built-In Dishwasher

FFGID2466Q

Color Finish

Starting at $609.0
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
AMP
10
CEC Compliant
For Sale in CA
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Decibel Rating dB
52 dB
Depth
25 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
35 in
Lead Law Compliant
Yes
NSF Certified
Yes
Power Source
Electric
Volts
120V
WaterSense Labeled
No
Width
24 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday