Frigidaire
Control Board and Clock in Whites
Part #F316455400 | Item #5152539 | Manufacturer Part #316455400
Product Details
Specifications
Brand Model Compatibility: [Kenmore 790, Frigidaire CFEF, CWEF, FEF, FFEF and LFEF, Crosley CCRE and CRE, Gibson CGEF, Westinghouse CWEF and WWEF, and Tappan TEF]
Color Finish: White
Color Finish Category: Whites
GSA Approved: No
Height: 3-1/2 in
NSF Certified: No
Product Type: Control Board and Clock
UL Listed: No
Width: 7-1/2 in