Frigidaire

Door Bin for Refrigerator in White

Part #F240338001  |  Manufacturer Part #240338001

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Brand Model Compatibility: Frigidaire 5727071002, 3022510001, 3022512301 and 5727071001 Ovens

Color Finish: White

Color Finish Category: Whites

Height: 8-1/2 in

Length: 25-1/2 in

NSF Certified: No

Type: F240338001

Width: 7-1/4 in