Frigidaire 30 in. Downdraft Ventilator

FFHDD50MS

Manufacturer Part #: FH30DD50MS

Width

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
AMP
15
Depth
7 in
Height
29-1/2 in
Hood Vent Type
Downdraft
Indoor Outdoor
Indoor
Sones
8.7
UL Listed
No
Volts
120V
Width
30 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday