0 items

Frigidaire Drip Pan Bowl

F3160484

Diameter

Starting at $4.5
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Burner bowl

SPECIFICATIONS

Brand Model Compatibility
Frigidaire 13-2589-00-01 Cooktop
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
6 in
GSA Approved
No
NSF Certified
No
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday