0 items

Frigidaire Drop-In Electric Range

FFFED3015P

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

AMP
48.3
Capacity
4.6 gal
Color Finish
Black
Color Finish Category
Blacks
Depth
28-5/16 in
Height
26-1/2 in
Installation Type
Drop-in
Power Source
Electric
UL Listed
Yes
Volts
208/240V
Width
30 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday