Frigidaire

Drop-In Electric Range in Black

Part #FFFED3015PB  |  Manufacturer Part #FFED3015PB

Color/Finish:
Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AMP: 48.3

Capacity: 4.6 gal

Color Finish: Black

Color Finish Category: Blacks

Depth: 28-5/16 in

Height: 26-1/2 in

Installation Type: Drop-in

Number Of Burners: 4

Power Source: Electric

Self Clean: Yes

UL Listed: Yes

Volts: 208/240V

Width: 30 in