Frigidaire

EvenDry™ 49dB Built-In Dishwasher with Dry System in Stainless Steel

Part #FFGID2479SF  |  Manufacturer Part #FGID2479SF

Color/Finish:
Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • A Complete Clean
  • Remarkable Dry
  • Best 30-minute clean
  • A Place For Everything
  • Automatically Adjusts Cycles
  • Smudge-Proof™ Stainless Steel
  • Efficient water usage
  • 24-Hour Delay Start
  • Quiet
  • Clean Dishes of All Sizes

Green

Documents

Specifications

ADA Compliant: No

AMP: 15

CEC Compliant: For Sale in CA

Collection: EvenDry™

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Decibel Rating dB : 49 dB

Depth: 24-1/4 in

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 35-3/4 in

NSF Certified: Yes

Number of Settings: 14

Power Source: Electric

UL Listed: Yes

Volts: 120V

WaterSense Labeled: No

Width: 24 in