14000 Btu/h R-410A 9.3 EER Through the Wall Room Air Conditioner
FFT Series 14000 Btu/h R-410A 9.3 EER Through the Wall Room Air Conditioner
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 7.4, 8.3
- Auto Switching Heat:
- Yes
- BTU:
- 14000
- BTU Cooling Rating:
- 14000 Btu/h
- CEC Compliant:
- For Sale in CA
- Collection:
- FFT Series
- Decibel Rating (dB):
- 61.3 dB
- Dehumidification:
- 4.3
- Depth:
- 20-1/2 in
- EER:
- 9.3
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Hazardous Duty:
- No
- Height:
- 14-1/2 in
- Horsepower:
- 2-2/5 hp
- Installation Type:
- Through The Wall
- MBH:
- 14
- Max CFM:
- 295 cfm
- Plug Type:
- 6-15P
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Sleeve Type:
- Wall
- Sound Blanket:
- No
- Type:
- FFFTA1422R2
- UL Listed:
- Yes
- Volts:
- 208/230V
- Watts:
- 1647 W
- Weight:
- 75 lb
- Width:
- 24 in