Frigidaire

FFTA Series 1 Ton R-410A 10000 Btu/h Room Air Conditioner

Part #FFFTA1033Q1  |  Manufacturer Part #FFTA1033Q1

BTU Cooling Rating

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Built-in room air conditioner
  • Quickly cools
  • Multi-speed fan
  • Sleep mode
  • Programmable 24-hour on/off timer
  • Effortless™ temperature control
  • Remote control
  • Supplemental heating option
  • Effortless™ clean filter

Green

Specifications

AMP: 9.8

Auto Switching Heat Cool : Yes

BTU: 10000

BTU Cooling Rating: 10000 Btu/h

CEC Compliant: For Sale in CA

Collection: FFTA Series

Dehumidification Pts Hr : 2.6

Depth: 20-1/2 in

EER: 9.8

ETL Listed: No

Energy Star Compliant: Yes

Fan Speeds: 3

Green: [Yes, Energy Star]

Hazardous Duty: No

Height: 14-1/2 in

Installation Type: Through The Wall

MBH: 10

Max CFM: 276

Plug Type: 5-15P

Power Source: Electric

Refrigerant: R-410A

Sleeve Type: Wall

Tonnage: 1 Ton

UL Listed: Yes

Volts: 115V

Watts: 1065

Width: 24 in