Frigidaire

FFTA Series 1 Ton R-410A 12000 Btu/h Room Air Conditioner

Part #FFFTA1233Q1  |  Manufacturer Part #FFTA1233Q1

BTU Cooling Rating

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Manual clean oven
  • Store-More™ storage drawer
  • Color coordinated door with large window
  • Bright lighting
  • Chrome drip bowls
  • Lift-up porcelain cooktop
  • Towel-bar handle
  • Two oven racks
  • Made in the USA

Green

Specifications

AMP: 11.5

Auto Switching Heat Cool : Yes

BTU: 12000

BTU Cooling Rating: 12000 Btu/h

CEC Compliant: For Sale in CA

Collection: FFTA Series

Dehumidification Pts Hr : 3.3

Depth: 20-1/2 in

EER: 9.8

ETL Listed: No

Energy Star Compliant: Yes

Fan Speeds: 3

Green: [Yes, Energy Star]

Hazardous Duty: No

Height: 14-1/2 in

Installation Type: Through The Wall

MBH: 12

Max CFM: 305

Plug Type: 5-15P

Power Source: Electric

Refrigerant: R-410A

Sleeve Type: Wall

Tonnage: 1 Ton

UL Listed: Yes

Volts: 115V

Watts: 1270

Width: 24 in