Frigidaire

FFTA Series 1 Ton R-410A 14000 Btu/h Room Air Conditioner

Part #FFFTA1422U2  |  Manufacturer Part #FFTA1422U2

BTU Cooling Rating:

14000 Btu/h
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Effortless™ Temperature Control, Our air conditioners maintain the preset room temperature, so you will remain comfortable at all times.
  • Energy Saver Mode, Energy Saver Mode can help reduce your utility bills, while still keeping guests cool, by maximizing energy efficiency. In this mode, the unit doesn't run at all times, it turns on and off at different intervals to ensure that the room temperature stays at the set temperature.
  • Programmable 24-Hour On/Off Timer, Customize times to fit your schedule for immediate comfort when you get home. The built in timer allows you to preset the unit to turn on and off in half hour increments.
  • Multi-Speed Fan, Features three different fan speeds, for more cooling flexibility.
  • Quick Cool & Quick Warm, When you need to cool down quickly or warm up faster, use the quick cool/warm mode to speed up the fan.
  • Sleep Mode, Maximum comfort throughout the evening hours with the added benefit of energy savings. With Sleep Mode, the temperature gradually increases a few degrees over the evening.
  • Remote Control, Allows you to precisely control the temperature and fan speed from across the room.
  • Effortless™ Clean Filter, Our antibacterial filter reduces bacteria, room odors and other airborne particles for a healthier, more comfortable environment.
  • Effortless™ Remote Temperature Control, A thermostat located on your air conditioner's remote control precisely maintains preset room temperature, so you will remain comfortable at all times.

Green

Specifications

AMP: 7

Auto Switching Heat Cool : Yes

BTU Cooling Rating: 14000 Btu/h

CEC Compliant: For Sale in CA

Collection: FFTA Series

Dehumidification Pts Hr : 4.12

Depth: 20-5/8 in

EER: 9.4

ETL Listed: No

Energy Star Compliant: Yes

Fan Speeds: 3

Green: [Yes, Energy Star]

Hazardous Duty: No

Height: 14-1/2 in

MBH: 14

Max CFM: 310

Plug Type: 6-15P

Power Source: Electric

Refrigerant: R-410A

Tonnage: 1 Ton

UL Listed: Yes

Volts: 230/208V

Watts: 1490

Weight: 81

Width: 24 in