Frigidaire

FFTA Series 1 Ton R-410A 12000 Btu/h Room Air Conditioner

Part #FFFTA33Q2  |  Manufacturer Part #FFTA1233Q2

BTU Cooling Rating

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Built-in room air conditioner
  • Quickly cools
  • Multi-speed fan
  • Sleep mode
  • Programmable 24-hour on/off timer
  • Effortless™ temperature control
  • Remote control
  • Supplemental heating option
  • Effortless™ clean filter

Green

Specifications

AMP: 5.5

Auto Switching Heat Cool : Yes

BTU: 12000

BTU Cooling Rating: 12000 Btu/h

CEC Compliant: For Sale in CA

Collection: FFTA Series

Dehumidification Pts Hr : 3.5

Depth: 20-1/2 in

EER: 9.8

ETL Listed: No

Energy Star Compliant: Yes

Fan Speeds: 3

Green: [Yes, Energy Star]

Hazardous Duty: No

Height: 14-1/2 in

Installation Type: Through The Wall

MBH: 12

Max CFM: 305

Plug Type: 6-15P

Power Source: Electric

Refrigerant: R-410A

Sleeve Type: Wall

Tonnage: 1 Ton

UL Listed: Yes

Volts: 208/230V

Watts: 1270

Width: 24 in