Frigidaire

FFTA Series 1 Ton R-410A 8000 Btu/h Room Air Conditioner

Part #FFFTA33U1  |  Manufacturer Part #FFTA0833U1

BTU Cooling Rating

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Energy Saver Mode
  • Programmable 24-Hour On/Off Timer
  • Multi-Speed Fan
  • Sleep Mode
  • Remote Control
  • Effortless™ Clean Filter
  • Power Cord
  • Effortless™ Restart
  • Effortless™ Remote Temperature Control

Green

Specifications

AMP: 7

Auto Switching Heat Cool : Yes

BTU Cooling Rating: 8000 Btu/h

CEC Compliant: For Sale in CA

Collection: FFTA Series

Dehumidification Pts Hr : 1.9

Depth: 20-5/8 in

EER: 10.6

ETL Listed: No

Energy Star Compliant: Yes

Fan Speeds: 3

Green: [Yes, Energy Star]

Hazardous Duty: No

Height: 14-1/2 in

MBH: 8

Max CFM: 280

Plug Type: 5-15P

Power Source: Electric

Refrigerant: R-410A

Sleeve Type: Wall

Tonnage: 1 Ton

UL Listed: Yes

Volts: 115V

Watts: 750

Weight: 74

Width: 24 in