Frigidaire FRA Series R-410A Through the Wall Room Air Conditioner

FFRA4HT2

BTU Cooling Rating

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Clean filter alert notifications
  • Comes with an extra long 3-prong cord that makes extension cords unnecessary
  • Effortless™ clean filter reduces bacteria, odors and other airborne particles
  • Effortless™ remote temperature control
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • On/off 24 hour timer
  • One year full warranty, 5 year sealed system warranty
  • Ready-Select® controls provides easy option selection
  • Remote control allows temperature adjustment from across the room

SPECIFICATIONS

AMP
6.3, 6.9
Auto Switching Heat Cool
Yes
BTU
12000
CEC Compliant
For Sale in CA
Collection
FRA Series
Dehumidification Pts Hr
3.5
Depth
20-1/2 in
ETL Listed
No
Energy Star Compliant
Yes
Fan Speeds
3
Green
Energy Star, Yes
Height
14-1/2 in
Installation Type
Through The Wall
MBH
12
Max CFM
305
Power Source
Electric
Refrigerant
R-410A
UL Listed
Yes
Volts
208/230V
Watts
1270
Width
24 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday