Frigidaire Freestanding Top Mount Freezer Refrigerator with Sliding Glass Shelving

FFFHT2021

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
AMP
15
CEC Compliant
For Sale in CA
CSA Certified
Yes
Color Finish
White
Color Finish Category
Whites
Depth
31-3/4 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
69 in
Installation Type
Freestanding
Interior Light
No
Power Source
Electric
UL Listed
No
Volts
120V
Width
29-5/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday