Gallery 1.7 cu. ft. 1000 W Convertible Over-the-Range Microwave in Stainless Steel

Part #FFGMV17WNVF  |  Item #7865202  |  Manufacturer Part #FGMV17WNVF

$ 354.10 EACH

Color/Finish:
Stainless Steel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Effortless Clean™ Interior
  • Sensor Cooking
  • Cooktop LED Lighting
  • Over 30 Options
  • Effortless™ Reheat
  • Interior LED Lighting
  • SpaceWise® Rack
  • One-Touch Options
  • Extra-Large 13-1/2" Diameter Glass Turntable

Specifications

AMP: 14.2, 15

Bulb Type: LED

CFM: 300

Capacity: 1.7 cu ft

Collection: Gallery

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Control Type: Membrane Switch

Depth: 15-1/32 in

Ducted or Ductless: Ducted

Energy Star Compliant: No

Fan Speeds: 2

Filter Type: Charcoal

Height: 16-13/32 in

Hood Vent Type: Convertible

Interior Light: Yes

Material: Metal

Microwave Type: Over the Range

Number Of Lights: 6

Power Source: Electric

Smart Home Enabled: No

UL Listed: Yes

Volts: 120V

Watts: 1000

Weight: 54

Width: 29-7/8 in