24 in. 14 Place Settings Dishwasher in Stainless

You last purchased this on
 
Frigidaire

Gallery® 24 in. 14 Place Settings Dishwasher in Stainless

  • Fast #
  • Part #FFGCD2444SA
  • Item #7180257
  • Manufacturer Part #FGCD2444SA
3.7 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Frigidaire

Gallery® 24 in. 14 Place Settings Dishwasher in Stainless

This product requires certification to purchase.

X Points
Color Finish Name: Stainless Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ADA Compliant:
No
AMP:
10
Automatic Shut-Off:
Yes
CEC Compliant:
For Sale in CA
Capacity:
14 Place Settings
Collection:
Gallery®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless
Control Type:
Electronic
Decibel Rating (dB):
54 dB
Depth:
25 in
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Height:
35 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
Yes
Power Source:
Electric
Smart Home Enabled:
No
UL Listed:
Yes
Volts:
120V
WaterSense Labeled:
No
Width:
24 in