29-5/8 in. 20 cu. ft. Top Mount Freezer Refrigerator in Stainless
This product has been replaced by
Manufacturer Part #FGHT2055VF
Gallery® 29-5/8 in. 20 cu. ft. Top Mount Freezer Refrigerator in Stainless
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 15, 6
- CEC Compliant:
- For Sale in CA
- Capacity:
- 20 cu ft
- Collection:
- Gallery®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Control Type:
- Mechanical Slide
- Depth:
- 31-3/4 in
- Energy Star Compliant:
- No
- Freezer Capacity (Cu Ft):
- 5.1 cu ft
- Height:
- 69 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- LED Light:
- Yes
- Number of Shelves:
- 4
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 15.3 cu ft
- Refrigerator Type:
- Top Mount Freezer
- UL Listed:
- No
- Volts:
- 120V
- Weight:
- 185 lb
- Width:
- 29-5/8 in