29-7/8 in. Electric 4-Burner Smoothtop Slide-in Range in Stainless Steel
Gallery 29-7/8 in. Electric 4-Burner Smoothtop Slide-in Range in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 40
- Automatic Shut-Off:
- Yes
- BTU:
- 11700
- Burner Type:
- Smoothtop
- Capacity:
- 5.4 cu ft
- Collection:
- Gallery
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Knob
- Depth:
- 26-3/4 in
- ETL Listed:
- No
- Height:
- 36-5/8 in
- Installation Type:
- Slide-in
- Interior Light:
- Yes
- MBH:
- 11.7
- Number of Burners:
- 4
- Number of Elements:
- 4
- Power Source:
- Electric
- Self Clean:
- Yes
- UL Listed:
- No
- Volts:
- 208/240V
- Watts:
- 3600 W
- Weight:
- 215 lb
- Width:
- 29-7/8 in