29-7/8 in. Gas 5-Burner Sealed Freestanding Range in Stainless Steel
Gallery 29-7/8 in. Gas 5-Burner Sealed Freestanding Range in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 5
- Automatic Shut-Off:
- No
- BTU:
- 18000
- Burner Type:
- Sealed
- CSA Certified:
- Yes
- Capacity:
- 5.6 cu ft
- Collection:
- Gallery
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Knob
- Depth:
- 29-7/8 in
- ETL Listed:
- No
- Fuel Type:
- Natural Gas
- Height:
- 36-5/8 in
- Ignition System:
- Electronic Ignition
- Installation Type:
- Freestanding, Slide-in
- Interior Light:
- Yes
- MBH:
- 18
- Number of Burners:
- 5
- Number of Elements:
- 5
- Power Source:
- Gas
- Self Clean:
- Yes
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 3800 W
- Width:
- 29-7/8 in