30 in. 5.1 cu. ft. Single Oven in Stainless Steel
Gallery 30 in. 5.1 cu. ft. Single Oven in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 18.8, 16.3
- Capacity:
- 5.1 cu ft
- Collection:
- Gallery
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Express-Select®
- Depth:
- 27-1/8 in
- Display Type:
- Digital
- Door Style:
- Drop Down
- Height:
- 29 in
- Installation Type:
- Undercounter
- Interior Light:
- Yes
- Maximum Capacity:
- 5.1 cu ft
- Power Source:
- Electric
- Self Clean:
- Yes
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 208/240V
- Watts:
- 4000 W
- Width:
- 30 in