30 in. 6.6 cu. ft. Combo Oven in Stainless Steel
Gallery 30 in. 6.6 cu. ft. Combo Oven in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Effortless™ Temperature Probe
- Quick Preheat
- Faster, More Even Baking Results with True Convection
- Our Largest Capacity Oven
- Sensor Cooking Options
- Smudge-Proof™ Stainless Steel
- Steam Clean
- Fits-More™ Microwave
- Easy to Clean with Self-Cleaning
- Over 30 Setting Options
Specifications
- ADA Compliant:
- No
- AMP:
- 30
- Automatic Shut-Off:
- Yes
- Capacity:
- 1.6 cu ft
- Collection:
- Gallery
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touch
- Depth:
- 23-3/4 in
- Display Type:
- Digital
- Door Style:
- Drop Down
- Height:
- 41-1/4 in
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Light Bulb Type:
- LED
- Maximum Capacity:
- 6.7 cu ft
- Power Source:
- Electric
- Self Clean:
- Yes
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 240V
- Watts:
- 4 kW
- Weight:
- 275 lb
- Width:
- 29 in