Gallery 30 in. Electric 5-Burner Smoothtop Freestanding Range in Stainless Steel

Part #FFGEF306TPF  |  Item #5163737  |  Manufacturer Part #FGEF306TPF

Color/Finish:
Stainless Steel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

AMP: 40

Automatic Shut-Off: Yes

Burner Type: Smoothtop

Capacity: 3.6 cu ft

Collection: Gallery

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Control Type: Digital Touch/Knobs

Depth: 25-1/2 in

ETL Listed: No

Energy Star Compliant: No

Height: 36-5/8 in

Installation Type: Freestanding

Maximum Capacity: 7.2 cu ft

Number Of Elements: 5

Power Source: Electric

Self Clean: Yes

UL Listed: Yes

Volts: 208/240V

Watts: 3000

Width: 30 in