30 in. 10.2 cu. ft. Double Oven in Stainless Steel
Gallery® 30 in. 10.2 cu. ft. Double Oven in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Effortless™ Temperature Probe
- Quick Preheat
- Faster, More Even Baking Results with True Convection
- Easily access dishes with our glide rack
- Smudge-Proof™ Stainless Steel
- Our Largest Capacity Oven
- Cleanup is easy with Hidden Bake
- Frigidaire Fit Promise
- Easy to Clean with Self-Cleaning
- Oven Rack Handles
Specifications
- ADA Compliant:
- No
- AMP:
- 40
- Automatic Shut-Off:
- Yes
- Capacity:
- 10.2 cu ft
- Collection:
- Gallery®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touch
- Depth:
- 24-3/4 in
- Display Type:
- Digital
- Door Style:
- Drop Down
- Energy Star Compliant:
- No
- Height:
- 50-7/16 in
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Maximum Capacity:
- 10.2 cu ft
- Power Source:
- Electric
- Self Clean:
- Yes
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 208/240V
- Watts:
- 7.4 kW
- Weight:
- 260 lb
- Width:
- 30 in